SGFD20V - Gfci Self Test Blank Face 20A 125V Iv

Eaton

  • $47.51 (Each)
  • $47.51 (Each)

  • $475.10 (Per 10)

  • $1,900.40 (Per 40)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SGFD20V
Manufacturer
Eaton
Manufacturer's Part Number
SGFD20V
Description
Gfci Self Test Blank Face 20A 125V Iv
Eaton Blankface Gfci, Self-Test, #14 - 10 Awg, 20A, Residential, Commercial, Flush, 125 V, Gfci, Back and Side Wire, Ivory, Brass, Blankface, Thermoplastic, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664742644 / 00032664742644
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.51 (Each)
Carton
$475.10 (Per 10)
Standard Packaging
$1,900.40 (Per 40)
Resources
Images
 
 
SGFD20V - Large Image
 
SGFD20V - Large Image
 
SGFD20V - Large Image
 
SGFD20V - Small Image
 
SGFD20V - Video
Attachments
 
 
SGFD20V - Specification Sheet
Other Links
 
 
SGFD20V - Other
 
SGFD20V - Other
 
SGFD20V - Other
Features
Voltage Rating
125V
amperage rating
20A
Poles
Two-pole
Descriptions
Product Type
Gfci Self Test Blank Face 20A 125V Iv
Description
GFCI SELF TEST BLANK FACE 20A 125V IV
extra long description
EWD SGFD20V GFCI Self Test Blank Fa
Long Description
Eaton Blankface GFCI,Self-test,#14 - 10 AWG,20A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,Ivory,Brass,Blankface,Thermoplastic,Two-pole,Three-wire,Two-pole, three-wire, grounding
Special Features
Blank face
Features
Tested to the highest standards to provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Additionally, they prevent resetting if, once tripped, the ground fault renders the device no longer functional. When combined with Eaton’s Arc Fault Circuit I
Additional Information
dimensions
2.0110 IN X 2.8920 IN X 4.7110 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
SGFD20V
GTIN
00032664742644
UPC
032664742644
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Blankface GFCI
Packaging
Weight per each
0.36
Carton
10
Package
40
Uses, Certifications, and Standards
standard
NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
You must have an account to view stock levels
These alternate items can be purchased instead of SGFD20V.
Jump To:

Similar Items

Similar items are close alternatives to SGFD20V, though they may not be 100% alike.

20A 125V Deadfront Self-Test Gfci Ivory
  • Our Part #: 2087I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2087I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($431.10)
2087I - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$43.11

Each

QTY:
Each
Add
Gfci Deco Blank Face 20A 125V Iv
  • Our Part #: VGFD20V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: VGFD20V
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
VGFD20V - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
There were no add-on items found for SGFD20V.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds