STE1W - Wallplate Sectional Toggle Poly Mid End WH

Eaton

  • $3.85 (Each)
  • $3.85 (Each)

  • $96.25 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STE1W
Manufacturer
Eaton
Manufacturer's Part Number
STE1W
Description
Wallplate Sectional Toggle Poly Mid End WH
Eaton Sectional Wallplate, End Piece, White, Toggle Cutout, Polycarbonate, Single- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664578465 / 00032664578465
Weight per unit
0.056 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.85 (Each)
Standard Packaging
$96.25 (Per 25)
Resources
Images
 
 
STE1W - Large Image
 
STE1W - Small Image
 
STE1W - Video
Attachments
 
 
STE1W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
WLPLT Sectional Toggle Poly Mid End WH
Description
WALLPLATE SECTIONAL TOGGLE POLY MID END WH
extra long description
EWD STE1W Wlplt Sectional Toggle Po
Long Description
Eaton Sectional wallplate, End piece, White, Toggle Cutout, Polycarbonate, Single- gang, Mid-size
Special Features
Sectional
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0800 IN X 3.1200 IN X 4.8700 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
STE1W
GTIN
00032664578465
UPC
032664578465
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Sectional wallplate
Packaging
Weight per each
0.056
Carton
1
Package
25
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat