TR274W - SW/TR Dup Comb SP/GRD Recp 15A 125V WH

Eaton

  • $13.60 (Each)
  • $13.60 (Each)

  • $136.00 (Per 10)

  • $1,088.00 (Per 80)

Availability: In Stock Locally
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
TR274W
Manufacturer
Eaton
Manufacturer's Part Number
TR274W
Description
SW/TR Dup Comb SP/GRD Recp 15A 125V WH
Toggle Combination Switch, 2 Poles, 15 A, 125 V, #14 to #12 Awg Wire Size, White, 3 Wires, PVC Material, 1.015 (D) X 4.193 (H) In, Flush Mount, -20 °C Operating Temperature, +60 °C Operating Temperature
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664750267 / 00032664750267
Weight per unit
0.242 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.60 (Each)
Carton
$136.00 (Per 10)
Standard Packaging
$1,088.00 (Per 80)
Resources
Images
 
 
TR274W - Small Image
 
TR274W - Large Image
 
TR274W - Large Image
 
TR274W - Large Image
 
TR274W - Large Image
 
TR274W - Large Image
Attachments
 
 
TR274W - Specification Sheet
Other Links
 
 
TR274W - Other
 
TR274W - Other
 
TR274W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Wire Size
#14 to #12 AWG
Material
PVC
Voltage Rating
125 V
Material, Color, and Finish
Color
White
Descriptions
Product Type
Toggle Combination Switch
Description
SW/TR DUP COMB SP/GRD RECP 15A 125V WH
Long Description
Toggle Combination Switch, 2 Poles, 15 A, 125 V, #14 to #12 AWG Wire Size, White, 3 Wires, PVC Material, 1.015 (D) x 4.193 (H) in, Flush Mount, -20 °C Operating Temperature, +60 °C Operating Temperature
Features
Traditional heavy duty grade combination switch with receptacle features UL listed Tamper Resistant shutters designed to prevent the insertion of foreign objects. TR274 features a neon pilot light which is On when switch is On. Switch is horsepower rated for motor loads per UL 20. Thermoplastic toggle, top and backbody are virtually unbreakable to deliver years of durable performance. Ultrasonic welding and integrated construction of the strap and body provide superior ground integrity even under heavy use
Short Description
Toggle Combination Switch, 15 A, 125 V
Special Features
Tamper Resistant Wiring Type Back & Side Wire
extra long description
EWD TR274W Sw/TR Dup Comb SP/Grd Re
Additional Information
dimensions
1.015 (D) x 4.193 (H) in
Mounting Type
Flush Mount
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+60 °C
package quantity
1 CA;80 PK
Standards Met
UL MA
Made in USA
yes
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TR274W
GTIN
00032664750267
UPC
032664750267
Taxonomies, Classifications, and Categories
Type
Commercial grade combination switch
Category Description
Commercial receptacles
Packaging
Weight per each
0.242
Carton
10
Package
80
Uses, Certifications, and Standards
Application
Commercial Grade
nema rating
5-15R
standard
cULus Listed,NOM,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TR274W.
Jump To:

Similar Items

Similar items are close alternatives to TR274W, though they may not be 100% alike.

Combination Switch, 1 Pole, 15 A, 120/125 V, White, 3 Wires, Thermoplastic, 1.32...
  • Our Part #: 691W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 691W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,243.72) ·
691W - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$24.87

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat