TR7745VB0X - 15A 125V Iv 2PORT TR Usb Duplex Recp

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR7745VB0X
Manufacturer
Eaton
Manufacturer's Part Number
TR7745V-BOX
Description
15A 125V Iv 2PORT TR Usb Duplex Recp
Combo 2 Port Usb Duplex Recp 15A 125V Iv
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664731549 / 00032664731549
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TR7745VB0X - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125 A
Wire Size
14 To 12 AWG
amperage rating
15 A
Poles
2 A
Number of Wires
3 in
connection
4714 Lm
insulation
PC
Material
PC
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
Combo 2 Port Usb Duplex Recp 15A 125V Iv
Description
15A 125V IV 2PORT TR USB DUPLEX RECP
Long Description
COMBO 2 PORT USB DUPLEX RECP 15A 125V IV
Special Features
USB, duplex receptacle, wire leads
Additional Information
Dielectric Strength
2000V
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TR7745V-BOX
sub brand
Arrow Hart
GTIN
00032664731549
UPC
032664731549
Taxonomies, Classifications, and Categories
Type
DUPLEX
Category Description
Commercial receptacles
Availability
Status
Inactive
Packaging
Weight per each
0.37
Carton
1
Package
10
Uses, Certifications, and Standards
Temperature Rating
-20 to 60 C
nema rating
5-15R
Mounting
FLUSH
environmental conditions
Indoor
Application
Standard grade deco
standard
UL mA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TR7745VB0X.
Jump To:

Similar Items

Similar items are close alternatives to TR7745VB0X, though they may not be 100% alike.

Eaton Combination Usb Charger With Duplex Receptacle, Tamper Resistant, 15A At 1...
  • Our Part #: TR7755VB0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TR7755V-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($504.70) ·
TR7755VB0X - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$50.47

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat