TR7755GYB0X - Usb 3.1A Duplex Recp 15A 125V Gy

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR7755GYB0X
Manufacturer
Eaton
Manufacturer's Part Number
TR7755GY-BOX
Description
Usb 3.1A Duplex Recp 15A 125V Gy
Eaton Combination Usb Charger With Duplex Receptacle, Tamper Resistant, 15A At 125 Vac, 3.A At 5 VDC, Flush Mount, 125 Vac, 5 VDC, Wire Leads, Gray, Brass, 5-15R, Two-Pole, Three-Wire, Grounding, Decorator, Thermoplastic
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664741500 / 00032664741500
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TR7755GYB0X - Large Image
 
TR7755GYB0X - Large Image
 
TR7755GYB0X - Large Image
 
TR7755GYB0X - Small Image
 
TR7755GYB0X - Video
Attachments
 
 
TR7755GYB0X - Specification Sheet
Other Links
 
 
TR7755GYB0X - Other
 
TR7755GYB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Usb 3.1A Duplex Recp 15A 125V Gy
Description
USB 3.1A DUPLEX RECP 15A 125V GY
extra long description
EWD TR7755GY-BOX USB 3.1A DUPLEX RE
Long Description
Eaton combination USB charger with duplex receptacle, Tamper resistant, 15A at 125 Vac, 3.A at 5 Vdc, Flush mount, 125 Vac, 5 Vdc, Wire leads, Gray, Brass, 5-15R, Two-pole, three-wire, grounding, Decorator, Thermoplastic
Special Features
Standard grade deco
Features
Eaton's family of USB charging receptacles offer fast, convenient and efficient charging for all your electronic devices directly from a standard outlet without the need of bulky adapters or charging bricks. Whether you are in a residential or commercial setting, eliminate clutter and charge your smart phone, tablet or even larger devices such as laptops with Eaton's wide range of USB charging solutions.
Additional Information
media
Yes
dimensions
0.0100 IN X 0.0100 IN X 0.0100 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TR7755GY-BOX
GTIN
00032664741500
UPC
032664741500
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Combination USB charger with duplex receptacle
Availability
Status
Inactive
Packaging
Weight per each
0.37
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TR7755GYB0X.
Jump To:

Similar Items

Similar items are close alternatives to TR7755GYB0X, though they may not be 100% alike.

Eaton Combination 3.6A Usb Charger With Duplex Receptacle, 15A, 125V, Gy
  • Our Part #: TR7765GYB0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TR7765GY-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($378.30) ·
TR7765GYB0X - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.83

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat