TR7755VB0X - Usb 3.1A Duplex Recp 15A 125V Iv

Eaton

  • $50.47 (Each)
  • $50.47 (Each)

  • $504.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR7755VB0X
Manufacturer
Eaton
Manufacturer's Part Number
TR7755V-BOX
Description
Usb 3.1A Duplex Recp 15A 125V Iv
Eaton Combination Usb Charger With Duplex Receptacle, Tamper Resistant, 15A At 125 Vac, 3.A At 5 VDC, Flush Mount, 125 Vac, 5 VDC, Wire Leads, Ivory, Brass, 5-15R, Two-Pole, Three-Wire, Grounding, Decorator, Thermoplastic
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664741524 / 00032664741524
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.47 (Each)
Standard Packaging
$504.70 (Per 10)
Resources
Images
 
 
TR7755VB0X - Small Image
 
TR7755VB0X - Large Image
 
TR7755VB0X - Large Image
 
TR7755VB0X - Large Image
Attachments
 
 
TR7755VB0X - Specification Sheet
Other Links
 
 
TR7755VB0X - Other
 
TR7755VB0X - Other
 
TR7755VB0X - Other
 
TR7755VB0X - Other
 
TR7755VB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Usb 3.1A Duplex Recp 15A 125V Iv
Description
USB 3.1A DUPLEX RECP 15A 125V IV
extra long description
EWD TR7755V-BOX USB 3.1A DUPLEX REC
Long Description
Eaton combination USB charger with duplex receptacle, Tamper resistant, 15A at 125 Vac, 3.A at 5 Vdc, Flush mount, 125 Vac, 5 Vdc, Wire leads, Ivory, Brass, 5-15R, Two-pole, three-wire, grounding, Decorator, Thermoplastic
Features
Eaton's USB charging receptacles offer fast, convenient and efficient charging of portable electronic devices directly from a standard outlet without bulky adapters or powered computers. Ideal for the home office, bedroom or kitchen, USB devices replace the electrical receptacle of any standard wall outlet, so you can virtually charge smart phones, tablets, e-readers and cameras. Eaton's USB charging solutions eliminate clutter in residential and commercial environments and are compatible with USB Type-A a
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TR7755V-BOX
GTIN
00032664741524
UPC
032664741524
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Combination USB charger with duplex receptacle
Availability
Status
Inactive
Packaging
Weight per each
0.42
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat