TR7756GYB0X - Usb 3.1A Duplex Recp 20A 125V Gy

Eaton

  • $64.99 (Each)
  • $64.99 (Each)

  • $649.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR7756GYB0X
Manufacturer
Eaton
Manufacturer's Part Number
TR7756GY-BOX
Description
Usb 3.1A Duplex Recp 20A 125V Gy
Eaton Combination Usb Charger With Duplex Receptacle, Tamper Resistant, 20A At 125 Vac, 3.A At 5 VDC, Flush Mount, 125 Vac, 5 VDC, Wire Leads, Gray, Brass, 5-20R, Two-Pole, Three-Wire, Grounding, Decorator, Thermoplastic
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664741579 / 00032664741579
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.99 (Each)
Standard Packaging
$649.90 (Per 10)
Resources
Images
 
 
TR7756GYB0X - Large Image
 
TR7756GYB0X - Large Image
 
TR7756GYB0X - Large Image
 
TR7756GYB0X - Video
Attachments
 
 
TR7756GYB0X - Specification Sheet
Other Links
 
 
TR7756GYB0X - Other
 
TR7756GYB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Eaton combination USB charger with duplex receptacle, Tamper resistant, 20A at 125 Vac, 3.A at 5 Vdc, Flush mount, 125 Vac, 5 Vdc, Wire leads, Gray, Brass, 5-20R, Two-pole, three-wire, grounding, Decorator, Thermoplastic
Special Features
Commercial grade deco
Product Type
Usb 3.1A Duplex Recp 20A 125V Gy
Description
USB 3.1A DUPLEX RECP 20A 125V GY
extra long description
EWD TR7756GY-BOX USB 3.1A DUPLEX RE
Features
Eaton's USB charging receptacles offer fast, convenient and efficient charging of portable electronic devices directly from a standard outlet without bulky adapters or powered computers. Ideal for the home office, bedroom or kitchen, USB devices replace the electrical receptacle of any standard wall outlet, so you can virtually charge smart phones, tablets, e-readers and cameras. Eaton's USB charging solutions eliminate clutter in residential and commercial environments and are compatible with USB Type-A a
Additional Information
dimensions
0.0100 IN X 0.0100 IN X 0.0100 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TR7756GY-BOX
GTIN
00032664741579
UPC
032664741579
Taxonomies, Classifications, and Categories
Type
Combination USB charger with duplex receptacle
Category Description
Residential receptacles
Availability
Status
Inactive
Packaging
Weight per each
0.36
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat