TR7766GYB0X - Usb 3.6A Duplex Recp 20A 125V Gy

Eaton

  • $49.83 (Each)
  • $49.83 (Each)

  • $498.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR7766GYB0X
Manufacturer
Eaton
Manufacturer's Part Number
TR7766GY-BOX
Description
Usb 3.6A Duplex Recp 20A 125V Gy
Eaton Combination 3.6A Usb Charger With Duplex Receptacle, 20A, 125V, Gy, #12-14 Awg
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
N/A
UPC/GTIN
032664767050 / 00032664767050
Weight per unit
0.793 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.83 (Each)
Standard Packaging
$498.30 (Per 10)
Resources
Images
 
 
TR7766GYB0X - Small Image
 
TR7766GYB0X - Large Image
 
TR7766GYB0X - Large Image
 
TR7766GYB0X - Large Image
 
TR7766GYB0X - Video
Attachments
 
 
TR7766GYB0X - Specification Sheet
Brochures
 
 
TR7766GYB0X - Brochure
Other Links
 
 
TR7766GYB0X - Other
 
TR7766GYB0X - Other
 
TR7766GYB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
EWD TR7766GY-BOX USB 3.6A DUPLEX RE
Product Type
Usb 3.6A Duplex Recp 20A 125V Gy
Description
USB 3.6A DUPLEX RECP 20A 125V GY
Features
Eaton's family of USB charging receptacles offer fast, convenient and efficient charging for all your electronic devices directly from a standard outlet without the need of bulky adapters or charging bricks. Whether you are in a residential or commercial setting, eliminate clutter and charge your smart phone, tablet or even larger devices such as laptops with Eaton's wide range of USB charging solutions.
Long Description
Eaton combination 3.6A USB charger with duplex receptacle, 20A, 125V, GY, #12-14 AWG
Additional Information
dimensions
1.4000 IN X 1.3000 IN X 4.1900 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TR7766GY-BOX
GTIN
00032664767050
UPC
032664767050
Taxonomies, Classifications, and Categories
Type
Combination USB charger with duplex receptacle
Category Description
Residential receptacles
Packaging
Weight per each
0.793
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat