TR780WB0X - Recessed Dup RECP15A 125V 2P3W W TR

Eaton

  • $16.42 (Each)
  • $16.42 (Each)

  • $164.20 (Per 10)

  • $1,642.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR780WB0X
Manufacturer
Eaton
Manufacturer's Part Number
TR780W-BOX
Description
Recessed Dup RECP15A 125V 2P3W W TR
Eaton Commercial Specification Grade Decorator Duplex Receptacle, #14-10 Awg, 15A, Commercial, Flush, 125V, Push and Side, White, Brass, Impact-Resistant Thermoplastic Face and Back Body, 5-15R, Duplex, Screw, Thermoplastic, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664750120 / 00032664750120
Weight per unit
0.211 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.42 (Each)
Carton
$164.20 (Per 10)
Standard Packaging
$1,642.00 (Per 100)
Resources
Images
 
 
TR780WB0X - Small Image
 
TR780WB0X - Large Image
 
TR780WB0X - Large Image
 
TR780WB0X - Large Image
 
TR780WB0X - Video
Attachments
 
 
TR780WB0X - Specification Sheet
Other Links
 
 
TR780WB0X - Other
 
TR780WB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Recessed Dup RECP15A 125V 2P3W W TR
Description
RECESSED DUP RECP15A 125V 2P3W W TR
extra long description
EWD TR780W-BOX Recessed Dup Recp15A
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description
Eaton commercial specification grade decorator duplex receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Push and side, White, Brass, Impact-resistant thermoplastic face and back body, 5-15R, Duplex, Screw, Thermoplastic, ED Box
Special Features
Surface mount & power receptacles
Additional Information
media
Yes
dimensions
2.7200 IN X 2.0000 IN X 4.4800 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TR780W-BOX
GTIN
00032664750120
UPC
032664750120
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Commercial specification grade
Packaging
Weight per each
0.211
Carton
10
Package
100
Uses, Certifications, and Standards
standard
NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat