TRAFCI20LA - Afci TR Duplex 20A 125V La

Eaton

  • $34.35 (Each)
  • $34.35 (Each)

  • $343.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TRAFCI20LA
Manufacturer
Eaton
Manufacturer's Part Number
TRAFCI20LA
Description
Afci TR Duplex 20A 125V La
Eaton Afci Receptacle, Tamper Resistant, #14 - 10 Awg, 20A, Residential, Commercial, Flush, 125 V, Afci, Back and Side Wire, Light Almond, Brass, Receptacle, Tamper Resistant, Polycarbonate, 5-20R, Two-Pole, Three-Wire, Grounding
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664739514 / 00032664739514
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.35 (Each)
Standard Packaging
$343.50 (Per 10)
Resources
Other Links
 
 
TRAFCI20LA - Other
 
TRAFCI20LA - Other
 
TRAFCI20LA - Other
 
TRAFCI20LA - Other
Images
 
 
TRAFCI20LA - Large Image
 
TRAFCI20LA - Large Image
 
TRAFCI20LA - Large Image
 
TRAFCI20LA - Video
Attachments
 
 
TRAFCI20LA - Specification Sheet
Brochures
 
 
TRAFCI20LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125V
amperage rating
20A
Descriptions
Product Type
Afci TR Duplex 20A 125V La
Long Description
Eaton AFCI receptacle,Tamper resistant,#14 - 10 AWG,20A,Residential,Commercial,Flush,125 V,AFCI,Back and side wire,Light almond,Brass,Receptacle,Tamper resistant,Polycarbonate,5-20R,Two-pole, three-wire, grounding
Special Features
Visual trip indicator light
Description
AFCI TR DUPLEX 20A 125V LA
extra long description
EWD TRAFCI20LA AFCI TR Duplex 20A 1
Features
Eaton's Arc Fault Circuit Interrupter (AFCI) receptacles are designed to recognize a dangerous arc in your wiring and immediately break the flow of electricity, thus preventing your electrical system from becoming an ignition source for a fire. The life-saving technology and superior design of AFCI protection, now standard in new construction has been refined over the years to also reduce unwanted nuisance tripping due to interference from electrical devices or appliances. When combined with Eaton’s GFCI t
Additional Information
dimensions
2.0000 IN X 4.8130 IN X 4.6250 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TRAFCI20LA
GTIN
00032664739514
UPC
032664739514
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
AFCI receptacle
Packaging
Weight per each
0.37
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
environmental conditions
Tamper resistant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat