TRAFCI20V - Afci TR Duplex 20A 125V Iv

Eaton

  • $34.35 (Each)
  • $34.35 (Each)

  • $343.50 (Per 10)
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
TRAFCI20V
Manufacturer
Eaton
Manufacturer's Part Number
TRAFCI20V
Description
Afci TR Duplex 20A 125V Iv
Eaton Afci Receptacle, Tamper Resistant, #14 - 10 Awg, 20A, Residential, Commercial, Flush, 125 V, Afci, Back and Side Wire, Ivory, Brass, Receptacle, Tamper Resistant, Polycarbonate, 5-20R, Two-Pole, Three-Wire, Grounding
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664739521 / 00032664739521
Weight per unit
0.395 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.35 (Each)
Standard Packaging
$343.50 (Per 10)
Resources
Images
 
 
TRAFCI20V - Large Image
 
TRAFCI20V - Large Image
 
TRAFCI20V - Large Image
 
TRAFCI20V - Video
Attachments
 
 
TRAFCI20V - Specification Sheet
Other Links
 
 
TRAFCI20V - Other
 
TRAFCI20V - Other
 
TRAFCI20V - Other
 
TRAFCI20V - Other
Brochures
 
 
TRAFCI20V - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125V
amperage rating
20A
Descriptions
Product Type
Afci TR Duplex 20A 125V Iv
Description
AFCI TR DUPLEX 20A 125V IV
extra long description
EWD TRAFCI20V AFCI TR Duplex 20A 12
Features
Eaton's Arc Fault Circuit Interrupter (AFCI) receptacles are designed to recognize a dangerous arc in your wiring and immediately break the flow of electricity, thus preventing your electrical system from becoming an ignition source for a fire. The life-saving technology and superior design of AFCI protection, now standard in new construction has been refined over the years to also reduce unwanted nuisance tripping due to interference from electrical devices or appliances. When combined with Eaton’s GFCI t
Special Features
Visual trip indicator light
Long Description
Eaton AFCI receptacle,Tamper resistant,#14 - 10 AWG,20A,Residential,Commercial,Flush,125 V,AFCI,Back and side wire,Ivory,Brass,Receptacle,Tamper resistant,Polycarbonate,5-20R,Two-pole, three-wire, grounding
Additional Information
media
Yes
dimensions
2.0000 IN X 4.8130 IN X 4.6250 IN
Manufacturer Information
Manufacturers Part Number
TRAFCI20V
Brand
COOPER WIRING DEVICES
GTIN
00032664739521
UPC
032664739521
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
AFCI receptacle
Packaging
Weight per each
0.395
Carton
1
Package
10
Uses, Certifications, and Standards
environmental conditions
Tamper resistant
standard
cULus Listed
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat