TRCR15GY - Rec TR Dup 15A 125V 2P3W Swire STR Gy

Eaton

  • $4.30 (Each)
  • $4.30 (Each)

  • $43.00 (Per 10)

  • $430.00 (Per 100)
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
TRCR15GY
Manufacturer
Eaton
Manufacturer's Part Number
TRCR15GY
Description
Rec TR Dup 15A 125V 2P3W Swire STR Gy
Eaton Commercial Specification Grade Duplex Receptacle, #14-10 Awg, 15A, Commercial, Flush, 125V, Side Wire, Gray, Brass, Impact-Resistant Nylon Face, PVC Body, 5-15R, Duplex, Screw, PVC, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664722721 / 00032664722721
Weight per unit
0.154 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.30 (Each)
Carton
$43.00 (Per 10)
Standard Packaging
$430.00 (Per 100)
Resources
Images
 
 
TRCR15GY - Large Image
 
TRCR15GY - Large Image
 
TRCR15GY - Large Image
 
TRCR15GY - Video
Attachments
 
 
TRCR15GY - Specification Sheet
Other Links
 
 
TRCR15GY - Other
 
TRCR15GY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
120 V ac
Number of Wires
3
Material
PVC
Dimensions and Weight
Height
4.19 in
Descriptions
Long Description
Duplex Receptacle, 15 A, 120 V ac, 2 Poles, 3 Wires, #14 to #10 AWG;#10 AWG Solid (Side) Compatible Wire Size, Screw Connection, Flush Mount, 4.19 in Height, PVC Material, Gray, Tamper Resistant;Chemical Resistant
Special Features
Wiring Type Side Wire
Description
REC TR DUP 15A 125V 2P3W SWIRE STR GY
Product Type
Duplex Receptacle
Short Description
15 A, 120 VAC, Duplex Receptacle, Gray
extra long description
EWD TRCR15GY Rec TR Dup 15A 125V 2P
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Additional Information
dimensions
1.2400 IN X 0.7300 IN X 4.0000 IN
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG;#10 AWG Solid (Side)
Connection Type
Screw
Mounting Type
Flush Mount
Resistance Properties
Tamper Resistant;Chemical Resistant
package quantity
1 CT;100 PK
Standards Met
UL Listed;RoHS Compliant
Made in USA
yes
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TRCR15GY
GTIN
00032664722721
UPC
032664722721
Taxonomies, Classifications, and Categories
Type
Commercial specification grade
Category Description
Commercial receptacles
Packaging
Weight per each
0.154
Carton
10
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Application
Commercial;Indoor
nema rating
5-15R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TRCR15GY.
Jump To:

Cross Referenced

These items are similar to TRCR15GY but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CRS15GRYTR Bryant Electric 00781786410770
TRCR15GY Eaton Wiring Devices 00032664722721
CR15GRYTR Hubbell Wiring Device-Kellems 00783585144214
TR15GRY Legrand Pass & Seymour 00785007241679

* All prices subject to change.

Begin Live Chat