TRGF15GY - Etn TR ST Gfci 15A 125V Gy

Eaton

  • $24.37 (Each)
  • $24.37 (Each)

  • $243.70 (Per 10)

  • $1,462.20 (Per 60)
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
TRGF15GY
Manufacturer
Eaton
Manufacturer's Part Number
TRGF15GY
Description
Etn TR ST Gfci 15A 125V Gy
Eaton Tamper-Resistant, Self-Test Gfci, 15A, 125V, Gray, Slim Design
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
N/A
UPC/GTIN
032664013010 / 00032664013010
Weight per unit
3.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.37 (Each)
Carton
$243.70 (Per 10)
Standard Packaging
$1,462.20 (Per 60)
Resources
Images
 
 
TRGF15GY - Large Image
 
TRGF15GY - Large Image
 
TRGF15GY - Large Image
 
TRGF15GY - Large Image
 
TRGF15GY - Large Image
 
TRGF15GY - Large Image
Other Links
 
 
TRGF15GY - Other
 
TRGF15GY - Other
 
TRGF15GY - Other
 
TRGF15GY - Other
 
TRGF15GY - Other
Attachments
 
 
TRGF15GY - Specification Sheet
360 Images
 
 
TRGF15GY - 360 Image
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
ETN TR ST GFCI 15A 125V GY
Product Type
Etn TR ST Gfci 15A 125V Gy
extra long description
EWD TRGF15GY ETN TR ST GFCI 15A 125
Features
The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards.
Long Description
Eaton tamper-resistant, self-test GFCI, 15A, 125V, Gray, Slim design
Additional Information
dimensions
1.0300 IN X 1.6900 IN X 4.1900 IN
Manufacturer Information
Manufacturers Part Number
TRGF15GY
Brand
Eaton
GTIN
00032664013010
UPC
032664013010
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Slim GFCI receptacle
Packaging
Weight per each
3.9
Carton
10
Package
60
Uses, Certifications, and Standards
standard
NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TRGF15GY.
Jump To:

Similar Items

Similar items are close alternatives to TRGF15GY, though they may not be 100% alike.

Eaton Gfci Receptacle, Tamper Resistant, Self-Test, #14 - 10 Awg, 15A, Residenti...
  • Our Part #: TRSGF15GY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TRSGF15GY
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($243.70) ·
TRSGF15GY - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.37

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat