TRUSB5A15WKL - 5.0A Usb Type A Duplex Recp 15A 125V W

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TRUSB5A15WKL
Manufacturer
Eaton
Manufacturer's Part Number
TRUSB5A15W-K-L
Description
5.0A Usb Type A Duplex Recp 15A 125V W
Eaton Combination: Usb-Type A Charger, 15A 5-15R Receptacle, White, Usb, Brass, Thermoplastic, Flush, 5-15R, Two-Pole, Three-Wire, Tamper Resistant, Decorator, 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664756122 / 00032664756122
Weight per unit
0.285 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TRUSB5A15WKL - Large Image
 
TRUSB5A15WKL - Large Image
 
TRUSB5A15WKL - Video
Attachments
 
 
TRUSB5A15WKL - Specification Sheet
Other Links
 
 
TRUSB5A15WKL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Eaton Combination: USB-Type A Charger, 15A 5-15R Receptacle, White, USB, Brass, Thermoplastic, Flush, 5-15R, Two-pole, Three-wire, Tamper resistant, Decorator, 125V
Special Features
Standard grade deco
Product Type
5.0A Usb Type A Duplex Recp 15A 125V W
Features
Eaton's USB charging receptacles offer fast, convenient and efficient charging of portable electronic devices directly from a standard outlet without bulky adapters or powered computers. Ideal for the home office, bedroom or kitchen, USB devices replace the electrical receptacle of any standard wall outlet, so you can virtually charge smart phones, tablets, e-readers and cameras. Eaton's USB charging solutions eliminate clutter in residential and commercial environments and are compatible with USB Type-A a
extra long description
EWD TRUSB5A15W-K-L 5.0A USB Type A
Description
5.0A USB TYPE A DUPLEX RECP 15A 125V W
Additional Information
media
Yes
dimensions
1.6700 IN X 1.3000 IN X 4.1900 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TRUSB5A15W-K-L
GTIN
00032664756122
UPC
032664756122
Taxonomies, Classifications, and Categories
Type
Combination USB charger with duplex receptacle
Category Description
Residential receptacles
Packaging
Weight per each
0.285
Carton
1
Uses, Certifications, and Standards
standard
NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat