TRUSBAC15GYB0X - 5.0A Usb A-C Duplex Recp 15A 125V Gy

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TRUSBAC15GYB0X
Manufacturer
Eaton
Manufacturer's Part Number
TRUSBAC15GY-BOX
Description
5.0A Usb A-C Duplex Recp 15A 125V Gy
Eaton Combination Usb Type A and C Charger, 15 A 5-15 R Receptacle, Grey, Usb, Brass, Thermoplastic, Flush, Two-Pole, Three-Wire, Tamper Resistant, 125 V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664755873 / 00032664755873
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TRUSBAC15GYB0X - Large Image
 
TRUSBAC15GYB0X - Large Image
 
TRUSBAC15GYB0X - Large Image
 
TRUSBAC15GYB0X - Large Image
 
TRUSBAC15GYB0X - Video
Attachments
 
 
TRUSBAC15GYB0X - Specification Sheet
Brochures
 
 
TRUSBAC15GYB0X - Brochure
Other Links
 
 
TRUSBAC15GYB0X - Other
 
TRUSBAC15GYB0X - Other
 
TRUSBAC15GYB0X - Other
 
TRUSBAC15GYB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
5.0A USB A-C DUPLEX RECP 15A 125V GY
extra long description
EWD TRUSBAC15GY-BOX 5.0A USB A-C DU
Features
Eaton's family of USB charging receptacles offer fast, convenient and efficient charging for all your electronic devices directly from a standard outlet without the need of bulky adapters or charging bricks. Whether you are in a residential or commercial setting, eliminate clutter and charge your smart phone, tablet or even larger devices such as laptops with Eaton's wide range of USB charging solutions.
Product Type
5.0A Usb A-C Duplex Recp 15A 125V Gy
Long Description
Eaton Combination USB Type A and C Charger, 15 A 5-15 R Receptacle, Grey, USB, Brass, Thermoplastic, Flush, Two-pole, Three-wire, Tamper resistant, 125 V
Additional Information
media
Yes
dimensions
1.4000 IN X 1.3000 IN X 4.1900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TRUSBAC15GY-BOX
GTIN
00032664755873
UPC
032664755873
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Combination USB charger with duplex receptacle
Packaging
Weight per each
0.35
Carton
1
Package
10
Uses, Certifications, and Standards
standard
NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat