TWRSGF20GY - Gfci TWR Self Test Duplex 20A 125V Gy

Eaton

  • $27.21 (Each)
  • $27.21 (Each)

  • $272.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TWRSGF20GY
Manufacturer
Eaton
Manufacturer's Part Number
TWRSGF20GY
Description
Gfci TWR Self Test Duplex 20A 125V Gy
Eaton Gfci Receptacle, Weather Resistant, Tamper Resistant, Self-Test, #14 - 10 Awg, 20A, Residential, Commercial, Flush, 125 V, Back and Side Wire, Gray, Brass, Tamper and Weather Resistant, Polycarbonate, 5-20R, Two-Pole, Three-Wire, Grounding
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664743009 / 00032664743009
Weight per unit
0.395 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.21 (Each)
Standard Packaging
$272.10 (Per 10)
Resources
Images
 
 
TWRSGF20GY - Small Image
 
TWRSGF20GY - Large Image
 
TWRSGF20GY - Large Image
 
TWRSGF20GY - Large Image
 
TWRSGF20GY - Large Image
 
TWRSGF20GY - Large Image
 
TWRSGF20GY - Large Image
 
TWRSGF20GY - Large Image
 
TWRSGF20GY - Large Image
 
TWRSGF20GY - Large Image
 
TWRSGF20GY - Video
Attachments
 
 
TWRSGF20GY - Specification Sheet
Other Links
 
 
TWRSGF20GY - Other
 
TWRSGF20GY - Other
 
TWRSGF20GY - Other
 
TWRSGF20GY - Other
 
TWRSGF20GY - Other
 
TWRSGF20GY - Other
 
TWRSGF20GY - Other
 
TWRSGF20GY - Other
 
TWRSGF20GY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
20A
Voltage Rating
125V
Descriptions
Product Type
Gfci TWR Self Test Duplex 20A 125V Gy
Description
GFCI TWR SELF TEST DUPLEX 20A 125V GY
extra long description
EWD TWRSGF20GY GFCI TWR Self Test D
Features
Tested to the highest standards to provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Additionally, they prevent resetting if, once tripped, the ground fault renders the device no longer functional. When combined with Eaton’s Arc Fault Circuit I
Special Features
20a GFCI
Long Description
Eaton GFCI receptacle,Weather resistant,Tamper resistant,Self-test,#14 - 10 AWG,20A,Residential,Commercial,Flush,125 V,Back and side wire,Gray,Brass,Tamper and weather resistant,Polycarbonate,5-20R,Two-pole, three-wire, grounding
Additional Information
media
Yes
dimensions
2.3000 IN X 2.9100 IN X 4.5100 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TWRSGF20GY
GTIN
00032664743009
UPC
032664743009
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
GFCI receptacle
Packaging
Weight per each
0.395
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
environmental conditions
Tamper and weather resistant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat