WIUX2CL - While-In-Use Extra Duty Cover 2G Clear

Eaton

  • $18.11 (Each)
  • $18.11 (Each)

  • $54.33 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WIUX2CL
Manufacturer
Eaton
Manufacturer's Part Number
WIUX-2CL
Description
While-In-Use Extra Duty Cover 2G Clear
Eaton While-In-Use Extra Duty Cover 2G Clear
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
032664006494 / 00032664006494
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.11 (Each)
Standard Packaging
$54.33 (Per 3)
Resources
Images
 
 
WIUX2CL - Large Image
 
WIUX2CL - Large Image
 
WIUX2CL - Large Image
 
WIUX2CL - Large Image
 
WIUX2CL - Large Image
 
WIUX2CL - Large Image
 
WIUX2CL - Small Image
 
WIUX2CL - Large Image
360 Images
 
 
WIUX2CL - 360 Image
Attachments
 
 
WIUX2CL - Specification Sheet
Brochures
 
 
WIUX2CL - Brochure
Other Links
 
 
WIUX2CL - Other
 
WIUX2CL - Other
 
WIUX2CL - Other
 
WIUX2CL - Other
 
WIUX2CL - Other
 
WIUX2CL - Other
 
WIUX2CL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Descriptions
extra long description
EWD WIUX-2CL While-In-Use Extra Dut
Long Description
Eaton While-In-Use Extra Duty Cover 2G Clear
Product Type
While-In-Use Extra Duty Cover 2G Clear
Features
From spring-loaded metallic covers to our While-In-Use enclosures, our family of weatherproof covers are designed for longevity in virtually any outdoor, indoor, wet or damp location. Whether you're looking for impact and corrosion-resistant products for an industrial job or flexible installation options for a residential home, you can rely on Eaton's superior performance to help get the job done quickly without sacraficing quality.
Description
WHILE-IN-USE EXTRA DUTY COVER 2G CLEAR
Additional Information
dimensions
3.4800 IN X 5.5100 IN X 6.0100 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
WIUX-2CL
GTIN
00032664006494
UPC
032664006494
Taxonomies, Classifications, and Categories
Type
While-in-Use cover
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight per each
0.01
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NEMA compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat