38FWSS58 - 3/8 Flate Washer SS 5/8od

FAS

  • $0.08 (Each)
  • $0.08 (Each)

  • $8.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
38FWSS58
Manufacturer's Part Number
38FWSS58
Description
3/8 Flate Washer SS 5/8od
Flat Washer, 3/8 In (Id) Diameter, Flat Head Style, Stainless Steel Material, 5/8 In Outside Diameter, 1 CT Package Quantity
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$0.08 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Dimensions and Weight
Diameter
3/8 in (ID)
Descriptions
Product Type
Flat Washer
Long Description
Flat Washer, 3/8 in (ID) Diameter, Flat Head Style, Stainless Steel Material, 5/8 in Outside Diameter, 1 CT Package Quantity
Short Description
Flat Washer, Stainless Steel, Flat Head, 3/8 in (ID), 1 CT
Description
3/8 FLATE WASHER SS 5/8OD
Additional Information
Head Style
Flat
outside diameter
5/8 in
package quantity
1 ct
Manufacturer Information
Brand
FASTENERS, INC.
Manufacturers Part Number
38FWSS58
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat