233 - Remote Display True RMS Multimeter

Fluke

  • $589.60 (Each)
  • $589.60 (Each)
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
233
Manufacturer
Fluke
Manufacturer's Part Number
FLUKE-233
Description
Remote Display True RMS Multimeter
The Fluke 233 Remote Display Digital Multimeter Allows You to Be 30 FT Away From The Measurement Point With The Innovative Wireless Display. With The 233, You Can Perform Two Man Jobs Alone and Remove The Hazard From The Job. Imagine The Possibilities. What If You Could Be In Two Places At Once. The New Digital Multimeter With True RMS Fluke 233 Remote Display Allows Maximum Flexibility In Demanding Measurement Environments. Place The Removable Display Where You Can See It and Then Place The Multimeter At
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/GTIN
095969496612 / 00095969496612
Weight per unit
1.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$589.60 (Each)
Resources
Images
 
 
233 - Small Image
 
233 - Large Image
Other Links
 
 
233 - Other
Attachments
 
 
233 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
0.1 mV to 1000 V
amperage rating
1m-10
Descriptions
extra long description
FLK FLUKE-233 REMOTE DISPLAY TRUE R
Long Description
The Fluke 233 remote display digital multimeter allows you to be 30 ft away from the measurement point with the innovative wireless display. With the 233, you can perform two man jobs alone and remove the hazard from the job. Imagine the possibilities. What if you could be in two places at once. The new Digital Multimeter with True RMS Fluke 233 Remote Display allows maximum flexibility in demanding measurement environments. Place the removable display where you can see it and then place the multimeter at
Description
REMOTE DISPLAY TRUE RMS MULTIMETER
Product Type
Remote Display True RMS Ukntim
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
FLUKE-233
GTIN
00095969496612
UPC
095969496612
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
1.54
Carton
1
Uses, Certifications, and Standards
Temperature Rating
-40 ?°C to +400 ?°C
Frequency Rating
5-50k
Enclosure
Hard plastic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat