374 - Fluke-374 600A Ac/DC TRMS

Pomona

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
374
Manufacturer
Pomona
Manufacturer's Part Number
3742
Description
Fluke-374 600A Ac/DC TRMS
Shielded Box
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Junction, Surface, & Back Boxe Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
095969183147 / 00095969183147
Weight per unit
1.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
374 - Small Image
 
374 - Large Image
Attachments
 
 
374 - Specification Sheet
Other Links
 
 
374 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Shielded Box
extra long description
FLK 3742 SHIELDED BOX
Description
FLUKE-374 600A AC/DC TRMS
Long Description
SHIELDED BOX
Manufacturer Information
Brand
Fluke Electronics
Manufacturers Part Number
3742
GTIN
00095969183147
UPC
095969183147
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Availability
Status
Inactive
Packaging
Weight per each
1.49
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 374.
Jump To:

Similar Items

Similar items are close alternatives to 374, though they may not be 100% alike.

Ac/DC Clamp Meter, 2% ±5 Digits (DC Current);1.5% ±5 Digits (20 HZ to 500 HZ) (A...
  • Our Part #: 374FC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FLUKE-374/FC
  • Manufacturer: Fluke Electronics
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($619.67) ·
374FC - Fluke Electronics

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$619.67

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat