AMP210 - 600A Ac TRMS Clamp Multimeter

Amprobe

  • $242.29 (Each)
  • $242.29 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AMP210
Manufacturer
Amprobe
Manufacturer's Part Number
AMP-210
Description
600A Ac TRMS Clamp Multimeter
600A Ac TRMS Clamp Multimeter
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113600 - Electrical measuring and testing equipment and accessories
UPC/GTIN
095969770859 / 00095969770859
Weight per unit
1.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$242.29 (Each)
Resources
Images
 
 
AMP210 - Small Image
 
AMP210 - Large Image
Attachments
 
 
AMP210 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
8.62 Inch Length x 3.03 Inch Width x 1.46 Inch Height
Descriptions
Description
600A AC TRMS CLAMP MULTIMETER
Product Type
Clamp Meter
extra long description
DIGITAL TYPE; 8.62 INCH LENGTH X 3.03 INCH WIDTH X 1.46 INCH HEIGHT SIZE; 3-5/16 DIGIT 6000 COUNT BACKLIGHT LCD DISPLAY TYPE; UL (CANADA AND US), CE, C-TICK APPROVAL; (2) 1.5 VOLT AAA BATTERY TYPE; TEST LEAD, CARRYING CASE, (2) 1.5 VOLT AAA BATTERY, USER MANUAL INCLUSION; AC/DC VOLTAGE, AC CURRENT, RESISTANCE, CAPACITANCE, FREQUENCY PARAMETER MEASURED; 5 TO 999.9 HERTZ FREQUENCY RANGE; 1.18 INCH JAW OPENING; 0 TO 60 KILO OHM RESISTANCE RANGE; 0 TO 600 AMP AC CURRENT RANGE; 0 TO 600 VOLT AC VOLTAGE RANGE; 0
Long Description
CLAMP METER, DIGITAL TYPE; 8.62 INCH LENGTH X 3.03 INCH WIDTH X 1.46 INCH HEIGHT SIZE; 3-5/16 DIGIT 6000 COUNT BACKLIGHT LCD DISPLAY TYPE; UL (CANADA AND US), CE, C-TICK APPROVAL; (2) 1.5 VOLT AAA BATTERY TYPE
Additional Information
Capacitance 0 to 2500 Microfarad; Safety Rating CAT III
Commodity Description
Meters, Panel Instruments & Accessories
Additional Information
Battery Type
(2) 1.5 Volt AAA
Resistance Range
0 to 60 Kilo Ohm
AC Current Range
0 to 600 Amp
AC Voltage Range
0 to 600 Volt
DC Voltage Range
0 to 600 Volt
Jaw Opening
1.18 Inch
Display Type
3-5/16 Digit 6000 Count Backlight LCD
Frequency Range
5 to 999.9 Hertz
Parameter Measured
AC/DC Voltage, AC Current, Resistance, Capacitance, Frequency
Inclusion
Test Lead, Carrying Case, (2) 1.5 Volt AAA Battery, User Manual
Manufacturer Information
Brand
Fluke Electronics
Manufacturers Part Number
AMP-210
Model
AMP-200
GTIN
00095969770859
UPC
095969770859
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
DIGITAL
Packaging
Weight per each
1.78
Carton
1
Uses, Certifications, and Standards
Approval
UL (Canada and US), CE, C-Tick
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat