C115 - Carrying Case, Polyester, BLK/Yel

Fluke

  • $64.30 (Each)
  • $64.30 (Each)

  • $321.50 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C115
Manufacturer
Fluke
Manufacturer's Part Number
C115
Description
Carrying Case, Polyester, BLK/Yel
Soft Carrying Case, 600D Durable Polyester Handle Material, Black/Yellow, 240 MM Overall Length, 205 MM Overall Width, 75 MM Overall Depth
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
53121705 - Equipment cases
UPC/GTIN
095969400084 / 00095969400084
Weight per unit
1.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.30 (Each)
Standard Packaging
$321.50 (Per 5)
Resources
Other Links
 
 
C115 - Other
 
C115 - Other
 
C115 - Other
Attachments
 
 
C115 - Specification Sheet
Images
 
 
C115 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
600D Durable Polyester
Color
Black;Yellow
Dimensions and Weight
Overall Length
240 mm
Depth
8.11
Descriptions
Product Type
Soft Carrying Case
Carrying Case
Long Description
Soft Carrying Case, 600D Durable Polyester Handle Material, Black/Yellow, 240 mm Overall Length, 205 mm Overall Width, 75 mm Overall Depth
Short Description
Carrying Case, Polyester
Description
CARRYING CASE, POLYESTER, BLK/YEL
extra long description
FLK C115 CARRYING CASE, POLYESTER,
Additional Information
Overall Width
205 mm
Overall Depth
75 mm
includes
2-Padded Pocket
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
C115
GTIN
00095969400084
UPC
095969400084
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight per each
1.51
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat