FUSE11A1000VB1 - Fuse, 11A, 1000V, Fast, B. PK, Qty 1

Fluke

  • $22.94 (Each)
  • $22.94 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FUSE11A1000VB1
Manufacturer
Fluke
Manufacturer's Part Number
FUSE-11A/1000V-B1
Description
Fuse, 11A, 1000V, Fast, B. PK, Qty 1
Fuse, Amperage Rating: 11 Amp, Voltage Rating: 1000 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Semiconductor, Rectifier, & Hi Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121625 - High speed fuse
UPC/GTIN
095969045995 / 00095969045995
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.94 (Each)
Resources
Images
 
 
FUSE11A1000VB1 - Small Image
 
FUSE11A1000VB1 - Large Image
Attachments
 
 
FUSE11A1000VB1 - Specification Sheet
Other Links
 
 
FUSE11A1000VB1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
11
Voltage Rating
1k
Descriptions
Description
FUSE, 11A, 1000V, FAST, B. PK, QTY 1
Product Type
11 Amp 1000 V
extra long description
FLK FUSE-11A/1000V-B1 11 AMP 1000 V
Long Description
Fuse, Amperage Rating: 11 AMP, Voltage Rating: 1000 V
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
FUSE-11A/1000V-B1
GTIN
00095969045995
UPC
095969045995
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat