H5 - Holster, Belt, Accessory

Fluke

  • $57.28 (Each)
  • $57.28 (Each)

  • $286.40 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H5
Manufacturer
Fluke
Manufacturer's Part Number
H5
Description
Holster, Belt, Accessory
Electrical Tester Holster, Rugged Fabric Material, 192 MM Height, 38 MM Length, 90 MM Width
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches Accessories (Belts, Pads, Etc.)
UNSPSC
23231001 - Tool holder
UPC/GTIN
095969057196 / 00095969057196
Weight per unit
0.2205 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.28 (Each)
Standard Packaging
$286.40 (Per 5)
Resources
Images
 
 
H5 - Large Image
 
H5 - Large Image
Attachments
 
 
H5 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Rugged Fabric
Material, Color, and Finish
Color
BLACK/YELLOW
Dimensions and Weight
Height
192 mm
Length
38 mm
Width
90 mm
Descriptions
Description
HOLSTER,BELT,ACCESSORY
Product Type
Electrical Tester Holster
Long Description
Electrical Tester Holster, Rugged Fabric Material, 192 mm Height, 38 mm Length, 90 mm Width
Short Description
Electrical Tester Holster, 192 mm H, 38 mm L
extra long description
FLK H5 HOLSTER BELT ACC
Additional Information
for use with
Fluke T3 and T5 Tester
includes
Flap
package quantity
1 ct
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
H5
GTIN
00095969057196
UPC
095969057196
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES ACCESSORIES (Belts, Pads, etc.)
Packaging
Weight per each
0.2205
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat