LAN1 - Lan Cable Tester, Led Display

Amprobe

  • $179.88 (Each)
  • $179.88 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LAN1
Manufacturer
Amprobe
Manufacturer's Part Number
LAN-1
Description
Lan Cable Tester, Led Display
Lan Cable Tester, Led Display
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Test Equipment - Multimeters Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
N/A
UPC/GTIN
095969419345 / 00095969419345
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$179.88 (Each)
Resources
Images
 
 
LAN1 - Small Image
 
LAN1 - Large Image
Attachments
 
 
LAN1 - Specification Sheet
Installation Sheets
 
 
LAN1 - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
LAN CABLE TESTER, LED DISPLAY
Product Type
Lan Cable Tester
extra long description
RJ45, BNC CONNECTION TYPE; 10/100 BASE-T, 10 BASE-2, RJ45, AT/T 258A, EIA/TIA 568A/568B, TOKEN RING CABLE TYPE; LED DISPLAY TYPE; CSA (CANADA AND US), CE, C-TICK APPROVAL; 9 VOLT STANDARD BATTERY POWER SUPPLY TYPE; LENGTH PARAMETER MEASURED; TEMPERATURE RATING 32 TO 104 DEG F; OVERALL DIMENSION 5.1 INCH X 2.2 INCH X 1.5 INCH; LINE LENGTH 300 METER; INCLUDES BATTERY, REMOTE TERMINATOR, RJ45 TO FEMALE BNC CABLE, RJ45 TO MALE BNC CABLE, RJ45 TO RJ45 CABLE, FEMALE BNC TO FEMALE BNC CABLE
Long Description
LAN CABLE TESTER, RJ45, BNC CONNECTION TYPE; 10/100 BASE-T, 10 BASE-2, RJ45, AT/T 258A, EIA/TIA 568A/568B, TOKEN RING CABLE TYPE; LED DISPLAY TYPE; CSA (CANADA AND US), CE, C-TICK APPROVAL; 9 VOLT STANDARD BATTERY POWER SUPPLY TYPE
Commodity Description
MULTIMETERS
Additional Information
Temperature Rating 32 to 104 Deg F; Overall Dimension 5.1 Inch x 2.2 Inch x 1.5 Inch; Line Length 300 Meter; Includes Battery, Remote Terminator, RJ45 to Female BNC Cable, RJ45 to Male BNC Cable, RJ45 to RJ45 Cable, Female BNC to Female BNC Cable
Additional Information
Power Supply Type
9 Volt Standard Battery
Cable Type
10/100 Base-T, 10 Base-2, RJ45, AT/T 258A, EIA/TIA 568A/568B, Token Ring
Display Type
LED
Parameter Measured
Length
Connection Type
RJ45, BNC
Manufacturer Information
Brand
Fluke Electronics
Manufacturers Part Number
LAN-1
GTIN
00095969419345
UPC
095969419345
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Approval
CSA (Canada and US), CE, C-Tick
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat