NCV1030 - Non-Contact Voltage Probe Dual Range 12-1000V

Amprobe

  • $36.25 (Each)
  • $36.25 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NCV1030
Manufacturer
Amprobe
Manufacturer's Part Number
NCV-1030
Description
Non-Contact Voltage Probe Dual Range 12-1000V
This Amprobe Non-Contact Voltage (NCV) Tester Provides Maximum Safety and Convenience For Detecting Ac Voltage Without Interrupting Electrical Systems. Designed to Conveniently Fit In Your Shirt Pocket, This Tester Performs In Indoor and Outdoor Settings. Safety Tested to The Highest Category Measurement, Cat Iv 1000 V, As Well As IP65 Water and Dust Resistant, This Tester Is Fit For The Toughest Industrial Applications
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
095969856294 / 00095969856294
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.25 (Each)
Resources
Images
 
 
NCV1030 - Large Image
 
NCV1030 - Large Image
Attachments
 
 
NCV1030 - Specification Sheet
Other Links
 
 
NCV1030 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
12-50 Vac, 50-1000 Vac, 50-400 Hz
Descriptions
Product Type
Non-Contact Voltage Probe W/ Flashlight
Description
NON-CONTACT VOLTAGE PROBE DUAL RANGE 12-1000V
extra long description
FLK NCV-1030 Non-Contact Voltage Pr
Long Description
This Amprobe Non-Contact Voltage (NCV) tester provides maximum safety and convenience for detecting AC voltage without interrupting electrical systems. Designed to conveniently fit in your shirt pocket, this tester performs in indoor and outdoor settings. Safety tested to the highest category measurement, CAT IV 1000 V, as well as IP65 water and dust resistant, this tester is fit for the toughest industrial applications
Manufacturer Information
Brand
AMPROBE
Manufacturers Part Number
NCV-1030
GTIN
00095969856294
UPC
095969856294
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.24
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat