0240 - 2P 40A Ubif NC Thin Breaker

Connecticut Electric

  • $94.47 (Each)
  • $94.47 (Each)

  • $566.82 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0240
Manufacturer
Connecticut Electric
Manufacturer's Part Number
ACB0240
Description
2P 40A Ubif NC Thin Breaker
Circuit Breaker, Renewal; 2 Pole; 120/240 Vac; 40 Ampere; Interrupting Rating 10000 Ampere; Plug In Mounting; NC Model
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
-
UPC/EAN/GTIN
09492502626
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$94.47 (Each)
Standard Packaging
$566.82 (Per 6)
Resources
Images
 
 
0240 - Small Image
 
0240 - Large Image
Attachments
 
 
0240 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Interrupting Rating
10000 AMPERE
Voltage Rating
120/240 VAC
Poles
2 A
Current Rating
40 AMPERE
Descriptions
Description
2P 40A UBIF NC THIN BREAKER
Long Description
CIRCUIT BREAKER, RENEWAL; 2 POLE; 120/240 VAC; 40 AMPERE; INTERRUPTING RATING 10000 AMPERE; PLUG IN MOUNTING; NC MODEL
Commodity Description
Load Ctrs & S. E. Equipt - Circuit Brkr Load Centers
Manufacturer Information
Manufacturers Part Number
ACB0240
Brand
Connecticut Electric
Model
APPLICATION RETROFIT; APPROVAL UL
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
RENEWAL
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
PLUG IN
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat