USM1 - 1P 50A 690V Modular Fuse Holder

FUS

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Quick Specs
Catalog Number
USM1
Manufacturer's Part Number
USM1
Description
1P 50A 690V Modular Fuse Holder
Fuse Holder, Photovoltaic Application, Pressure Plate Connection Type, 30 A Current Rating, A13X-2 Midget Fuses;A25Z-2 Midget Fuses;A60Q-2 Midget Fuses;A6Y-2B Midget Fuses;Atm Midget Fuses;Atq Midget Fuses;DCT Midget Fuses;Otm Midget Fuses;TRM Midget Fuses For Use With, 1-1/2 X 13/32 In;10 X 38 MM Fuse Size, Midget Fuse Type, Polyamide Material, Din Rail Mount, 1 - Poles, 3.07 In;78 MM Overall Height, 0.69 In;17.5 MM Overall Length, 2.32 In;59 MM Overall Width, Compact Footprint;Din-Rail Mounting;IP20 Fing
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Fuse Blocks, Fuse Holders
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
USM1 - Small Image
 
USM1 - Large Image
Specifications Sheets
 
 
USM1 - Specification Sheet
Features
Current Rating
30 A
Voltage Rating
800 V ac;1000 V dc
Wire Size
# 6 to # 14 AWG
Material
Polyamide
Dimensions and Weight
Overall Length
0.69 in;17.5 mm
Descriptions
Features
Ferraz Shawmut's UltraSafe(TM) USM1I Modular Fuse Holders introduce a new level of safety for Midget 1-1/2" x 13/32" AC and DC rated fuses up to 30 amperes. USM1I UltraSafe holders qualify as "finger safe" under IEC and DIN standards to an IP20 grade of protection, including fuse changing (with the flick of a finger). USM1I UltraSafe holders are 1 pole with a blown-fuse indicator. The multi-pole units can also be made up by ordering pin-tie handles for field assembly. USM1I UltraSafe holders save up to 15%
Short Description
Fuse Holder, 30 A, 0.69 in (L)
Product Type
Fuse Holder
Long Description
Fuse Holder, Photovoltaic Application, Pressure Plate Connection Type, 30 A Current Rating, A13X-2 Midget Fuses;A25Z-2 Midget Fuses;A60Q-2 Midget Fuses;A6Y-2B Midget Fuses;ATM Midget Fuses;ATQ Midget Fuses;DCT Midget Fuses;OTM Midget Fuses;TRM Midget Fuses For Use With, 1-1/2 x 13/32 in;10 x 38 mm Fuse Size, Midget Fuse Type, Polyamide Material, DIN Rail Mount, 1 - Poles, 3.07 in;78 mm Overall Height, 0.69 in;17.5 mm Overall Length, 2.32 in;59 mm Overall Width, Compact Footprint;Din-Rail Mounting;IP20 Fing
Special Features
IP20 Finger-Safe (touch Safe);Optional Visual Blown Fuse Indicator Lights;Din-Rail Mounting;Compact Footprint;Quick, Tool-Free, Easy Fuse Change Out
Description
1P 50A 690V MODULAR FUSE HOLDER
Additional Information
Fuse Type
Midget
Fuse Size
1-1/2 x 13/32 in;10 x 38 mm
Mounting Type
DIN Rail Mount
Connection Type
Pressure Plate
for use with
ATQ Midget Fuses;ATM Midget Fuses;A6Y-2B Midget Fuses;A25Z-2 Midget Fuses;TRM Midget Fuses;OTM Midget Fuses;A13X-2 Midget Fuses;A60Q-2 Midget Fuses;DCT Midget Fuses
Overall Width
2.32 in;59 mm
Overall Height
3.07 in;78 mm
Standards Met
IEC;DIN Standard;UL4248 (Formally UL512);CSA Certified C22.2, Class 6225, File 32169;IEC Compliant 60269-1;UL Listed;CSA Certified;RoHS 2002/95/EC Compliant
Manufacturer Information
Brand
ULTRASAFET(TM)
FUSECO INC.
Manufacturers Part Number
USM1
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Photovoltaic
You must have an account to view stock levels
These alternate items can be purchased instead of USM1.
Jump To:

Similar Items

Similar items are close alternatives to USM1, though they may not be 100% alike.

Din Rail Mount Holder, 30 A;32 A, 600 V Ac;690 V Ac, PVC/Copper (Cable) Material...
  • Our Part #: CHM1DU
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHM1DU
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 12 ($642.12)
CHM1DU - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$53.51

Each

QTY:
Each
Add

* All prices subject to change.