GSW35 - All Angle Pull SPST 6A 125VAC O/F

Gardner Bender

  • $29.67 (Each)
  • $29.67 (Each)

  • $148.35 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GSW35
Manufacturer
Gardner Bender
Manufacturer's Part Number
GSW-35
Description
All Angle Pull SPST 6A 125VAC O/F
Gardner Be GSW-35 All Angle Pull S
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Miniature/Appliance WRG Dev Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032076021009 / 00032076021009
Weight per unit
0.112 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.67 (Each)
Standard Packaging
$148.35 (Per 5)
Resources
Images
 
 
GSW35 - Large Image
 
GSW35 - Small Image
Attachments
 
 
GSW35 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
ALL ANGLE PULL SPST 6A 125VAC O/F
Product Type
All Angle Pull SPST 6A 125VAC O/F 1/C
Long Description
Gardner Be GSW-35 All Angle Pull S
Manufacturer Information
Manufacturers Part Number
GSW-35
Brand
Gardner Bender
GTIN
00032076021009
UPC
032076021009
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Packaging
Weight per each
0.112
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat