GSW41 - Appl Rocker SPST 16A 125VAC O/F

Gardner Bender

  • $6.86 (Each)
  • $6.86 (Each)

  • $34.30 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GSW41
Manufacturer
Gardner Bender
Manufacturer's Part Number
GSW-41
Description
Appl Rocker SPST 16A 125VAC O/F
Gardner Be GSW-41 Appl Rocker SPST
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Miniature/Appliance WRG Dev Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032076890414 / 00032076890414
Weight per unit
0.046 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.86 (Each)
Standard Packaging
$34.30 (Per 5)
Resources
Images
 
 
GSW41 - Small Image
 
GSW41 - Large Image
Attachments
 
 
GSW41 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Gardner Be GSW-41 Appl Rocker SPST
Description
APPL ROCKER SPST 16A 125VAC O/F
Product Type
Appl Rocker SPST 16A 125VACO/F 1/CD
Manufacturer Information
Manufacturers Part Number
GSW-41
Brand
Gardner Bender
GTIN
00032076890414
UPC
032076890414
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Packaging
Weight per each
0.046
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat