THN3361R - THN3361R 30A-600V-3PNF SW

Ge

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THN3361R
Manufacturer
Ge
Manufacturer's Part Number
THN3361R
Description
THN3361R 30A-600V-3PNF SW
No Matter The Application, Weâve Got You Covered With A Rugged, Reliable and Easy-to-Install Spec-Setter Safety Switch. 30A 3P HD N3R 600V Nonfuse SW
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Non-Fusible Heavy Duty Safety Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
783164011296 / 00783164011296
Weight per unit
10500 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
THN3361R - Small Image
 
THN3361R - Large Image
 
THN3361R - Large Image
 
THN3361R - Large Image
 
THN3361R - Large Image
 
THN3361R - Large Image
 
THN3361R - Large Image
 
THN3361R - Large Image
360 Images
 
 
THN3361R - 360 Image
Attachments
 
 
THN3361R - Specification Sheet
Other Links
 
 
THN3361R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
amperage rating
30
Voltage Rating
600 AC
Dimensions and Weight
Size
13.10 in
Descriptions
Description
THN3361R 30A-600V-3PNF SW
Product Type
30A 3P HD N3R 600V Nonfuse SW
extra long description
GE THN3361R 30A 3P HD N3R 600V NONF
Long Description
No matter the application, weâve got you covered with a rugged, reliable and easy-to-install Spec-Setter safety switch. 30A 3P HD N3R 600V NONFUSE SW
Special Features
Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Certified to CSA standard 22.2 no. 4-04 enclosed and dead front switches. Meets or exceeds NEMA KS1 standard for enclosed switches, type HD. Fusible and non-fusible switches available (consult BuyLog for interrupt ratings). Qu
Manufacturer Information
Manufacturers Part Number
THN3361R
Brand
GE
GTIN
00783164011296
UPC
783164011296
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Packaging
Weight per each
10500
Carton
1
Uses, Certifications, and Standards
Application
Heavy
Enclosure
NEMA 3R (Outdoor)
standard
Yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat