THQL1120 - 1P 20A 120V Plug-In Circuit Breaker

Ge

  • $46.10 (Each)
  • $46.10 (Each)
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
THQL1120
Manufacturer
Ge
Manufacturer's Part Number
THQL1120
Description
1P 20A 120V Plug-In Circuit Breaker
Q Line Circuit Breakers Are One-Inch Wide Per Pole, Compact, Thermal-Magnetic Devices Designed For Residential and Commercial Applications In Load Centers or Lighting Panels. All Q Line Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Q Line Breakers Can Be Ordered With Auxiliary Contact and Shunt Trip Accessories, and Can Be Ordered For Use In Hid Applications.The THQL1120 Breaker Features 1 Pole, An Ampere R
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 1 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
783164012866 / 00783164012866
Weight per unit
310 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.10 (Each)
Resources
360 Images
 
 
THQL1120 - 360 Image
Attachments
 
 
THQL1120 - Specification Sheet
Other Links
 
 
THQL1120 - Other
Images
 
 
THQL1120 - Large Image
 
THQL1120 - Large Image
 
THQL1120 - Small Image
 
THQL1120 - Large Image
 
THQL1120 - Large Image
 
THQL1120 - Large Image
 
THQL1120 - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10kA@120 Vac / 10kA@120/240 Vac
Voltage Rating
120/240 V
amperage rating
20 A
Descriptions
Features
Q Line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications in load centers or lighting panels.
Description
1P 20A 120V PLUG-IN CIRCUIT BREAKER
Product Type
THQL 1 Pole 120/240V 10K Ic 20 Amp
extra long description
GE THQL1120 THQL 1 POLE 120/240V 10
Long Description
Q Line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications in load centers or lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications.The THQL1120 breaker features 1 pole, an ampere r
Special Features
Q Line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications in load centers or lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications.The THQL1120 breaker features 1 pole, an ampere r
Additional Information
media
Yes
Load Rating
HACR / SWD
Trip Type
LI
trip range
Non-Interchangeable
frame
Q-Line
circuit breaker type
Residential
Manufacturer Information
Manufacturers Part Number
THQL1120
Brand
GE
GTIN
00783164012866
UPC
783164012866
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Q-Line Plug-In
Packaging
Weight per each
310
Carton
1
Uses, Certifications, and Standards
standard
E11592
Application
Thermal Magnetic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of THQL1120.
Jump To:

Cross Referenced

These items are similar to THQL1120 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MP120 Eaton Crouse-Hinds n/a
CL120 Eaton 00786676011556
THQL1120 GENERAL ELECTRIC 00783164012866
MP120 Murray Feiss Lighting n/a
HOM120 Schneider Electric 00785901065210
Q120 Siemens 00783643148192
TB120 Thomas & Betts n/a
CH120 Eaton 00782113101644
D120 Siemens 00783643239630
P1624B1100CU Siemens 00040892649901

* All prices subject to change.

Begin Live Chat