THQL2150 - Circuit BRK 10KA QL 2P 12

Ge

  • $116.34 (Each)
  • $116.34 (Each)

  • $1,163.40 (Per 10)
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
THQL2150
Manufacturer
Ge
Manufacturer's Part Number
THQL2150
Description
Circuit BRK 10KA QL 2P 12
Q Line Circuit Breakers Are One-Inch Wide Per Pole, Compact, Thermal-Magnetic Devices Designed For Residential and Commercial Applications In Load Centers or Lighting Panels. All Q Line Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Q Line Breakers Can Be Ordered With Auxiliary Contact and Shunt Trip Accessories, and Can Be Ordered For Use In Hid Applications. The THQL2150 Breaker Features 2 Poles, An Amper
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
783164012941 / 00783164012941
Weight per unit
1050 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.34 (Each)
Carton
$1,163.40 (Per 10)
Standard Packaging
$116.34 (Each)
Resources
Other Links
 
 
THQL2150 - Other
360 Images
 
 
THQL2150 - 360 Image
Images
 
 
THQL2150 - Large Image
 
THQL2150 - Large Image
 
THQL2150 - Small Image
 
THQL2150 - Large Image
 
THQL2150 - Large Image
 
THQL2150 - Large Image
Attachments
 
 
THQL2150 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10kA@120 Vac / 10kA@120/240 Vac
Voltage Rating
120/240 V
Poles
2
amperage rating
50 A
Descriptions
Product Type
THQL 2 Pole 120/240V 10K Ic 50amp
extra long description
GE THQL2150 THQL 2 POLE 120/240V 10
Description
CIRCUIT BRK 10KA QL 2P 12
Long Description
Q Line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications in load centers or lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications. The THQL2150 breaker features 2 poles, an amper
Special Features
Q Line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications in load centers or lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications. The THQL2150 breaker features 2 poles, an amper
Additional Information
frame
Q-Line
Load Rating
HACR
Trip Type
LI
trip range
Non-Interchangeable
Manufacturer Information
Brand
GE
Manufacturers Part Number
THQL2150
GTIN
00783164012941
UPC
783164012941
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
1050
Carton
10
Package
1
Uses, Certifications, and Standards
standard
E11592
Application
Thermal Magnetic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of THQL2150.
Jump To:

Cross Referenced

These items are similar to THQL2150 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR250 Eaton 00786676363051
CH250 Eaton 00782113101859
CHQ250 Eaton 00782113010960
CL250 Eaton 00786676011693
CUHBR250 Eaton n/a
GTHQL2150 GENERAL ELECTRIC n/a
THQL2150 GENERAL ELECTRIC 00783164012941
THQP250 GENERAL ELECTRIC 00783164085778
1D358 WW GRAINGER n/a
Q260 ITE n/a
HOM250 Schneider Electric 00785901065326
D250 Siemens 00783643244450
PCB270 Siemens n/a
CUHCH250 Eaton n/a
CUHCHQ250 Eaton n/a
GTHQP250 GENERAL ELECTRIC n/a
1D313 WW GRAINGER n/a
QO250 Schneider Electric 00785901400523

* All prices subject to change.

Begin Live Chat