1819UNIT - T3.25 28V Mini Bayonet Base Incandescent Lamp

Ge Lighting

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1819UNIT
Manufacturer
Ge Lighting
Manufacturer's Part Number
1819-UNIT-28
Description
T3.25 28V Mini Bayonet Base Incandescent Lamp
1819 Unit 28
Slang Terms

Suggest a New Term
Categories
Miniature, Automotive & Sealed - Miniature Lamps Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101622 - Miniature lamp
UPC/GTIN
043168816601 / 00043168816601
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1819UNIT - Small Image
 
1819UNIT - Large Image
Attachments
 
 
1819UNIT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1 PH
Voltage Rating
Thread Size 1/4 Inch-20 TPI
Material, Color, and Finish
Finish
Clear Gloss
Descriptions
Product Type
81660 Miniature - Other
Description
T3.25 28V MINI BAYONET BASE INCANDESCENT LAMP
Long Description
1819 Unit 28
extra long description
GEL 1819-UNIT-28 81660 MINIATURE -
Additional Information
average life
2500 sq ft
Manufacturer Information
Brand
GE Lighting
Manufacturers Part Number
1819-UNIT-28
GTIN
00043168816601
UPC
043168816601
Taxonomies, Classifications, and Categories
Type
HALOGEN
Category Description
INCANDESCENT
Availability
Status
Inactive
Packaging
Weight per each
0.01
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat