60CAMCLCD4MPD120 - 60W 120V Med Base Clear Bent Tip Lamp

Ge Lighting

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60CAMCLCD4MPD120
Manufacturer
Ge Lighting
Manufacturer's Part Number
60CAM/CL/CD4-MPD
Description
60W 120V Med Base Clear Bent Tip Lamp
Ge Crystal Clear 60 Watt Bent Tip 4-Pack
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Incandescent Decorative B, C, Ca Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168762311 / 00043168762311
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
60CAMCLCD4MPD120 - Small Image
 
60CAMCLCD4MPD120 - Large Image
Attachments
 
 
60CAMCLCD4MPD120 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
60 A
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Material, Color, and Finish
color temperature
2500.0 KV
Color
CRYSTAL CLEAR
Finish
Crystal Clear
Dimensions and Weight
Diameter
1.25 in
Length
DOUBLE CABINET DOOR, PERFORATED DOOR TYPE; TERAFRAME[T] CABINET SYSTEM USED ON; REAR MOUNTING LOCATION; METAL FRAME DOOR MATERIAL; 23.6 INCH W X 43U H DOOR SIZE; STEEL GRAY DOOR FINISH; 2 POINT LATCHING TYPE; 34511 MODEL
Descriptions
Long Description
GE crystal clear 60 watt bent tip 4-pack
Product Type
76231 Incandescent Lamps
Description
60W 120V MED BASE CLEAR BENT TIP LAMP
extra long description
GEL 60CAM/CL/CD4-MPD 76231 INCANDES
Additional Information
average life
1500.0 HR
lumens
600 A
Base
Medium Screw (E26)
Manufacturer Information
Brand
GE Lighting
sub brand
Crystal Clear®
Manufacturers Part Number
60CAM/CL/CD4-MPD
GTIN
00043168762311
UPC
043168762311
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Packaging
Weight per each
0.22
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Standard IN
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat