76136 - 6V 8W PAR36 SCR Term Lamp

Ge Current, A Daintree Company

  • $12.91 (Each)
  • $12.91 (Each)

  • $154.92 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
76136
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
7613
Description
6V 8W PAR36 SCR Term Lamp
Ge PAR36 - Emergency Building Light Emergency Building
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Sealed Beam Lamps
UNSPSC
39101623 - Sealed beam lamp
UPC/GTIN
043168418652 / 00043168418652
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.91 (Each)
Standard Packaging
$154.92 (Per 12)
Resources
Images
 
 
76136 - Small Image
 
76136 - Large Image
Attachments
 
 
76136 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
6
Wattage
8
Descriptions
Description
6V 8W PAR36 SCR TERM LAMP
Product Type
41865 Sealed Beam - Not Auto
extra long description
GEL 7613 41865 SEALED BEAM - NOT AU
Long Description
GE PAR36 - Emergency Building Light Emergency Building
Special Features
4.5IN Length
Additional Information
average life
50
Base
Screw Terminals
Manufacturer Information
Manufacturers Part Number
7613
Brand
GE Current
GTIN
00043168418652
UPC
043168418652
Packaging
Weight per each
0.56
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Emergency Building
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat