F17T8SPX35EC0 - *Delisted* 17W T8 24" 3500K 86cri

Ge Current, A Daintree Company

  • $7.40 (Each)
  • $7.40 (Each)

  • $177.60 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F17T8SPX35EC0
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F17T8/SPX35/ECO
Description
*Delisted* 17W T8 24" 3500K 86cri
Ge Ecolux Covrguard Starcoat T8
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168457477 / 00043168457477
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.40 (Each)
Standard Packaging
$177.60 (Per 24)
Resources
Images
 
 
F17T8SPX35EC0 - Small Image
 
F17T8SPX35EC0 - Large Image
Attachments
 
 
F17T8SPX35EC0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
17.0
Material, Color, and Finish
color temperature
3500.0
color rendering index (cri)
85.0
Dimensions and Weight
Diameter
1.0
Length
24.0
Descriptions
Product Type
45747 Fluorescent
extra long description
GEL F17T8/SPX35/ECO 45747 FLUORESCE
Description
*DELISTED* 17W T8 24" 3500K 86CRI
Long Description
GE Ecolux covRguard Starcoat T8
Additional Information
lumens
1350.0
average life
30000.0
Base
Medium Bi-Pin (G13)
Manufacturer Information
Manufacturers Part Number
F17T8/SPX35/ECO
Brand
GE Current
GTIN
00043168457477
UPC
043168457477
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.26
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat