F18DBX835EC04P - 18W Plug In CFL Double Biax G24Q-2 Base 3500K

Ge Traditional Lamps

  • $11.11 (Each)
  • $11.11 (Each)

  • $111.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F18DBX835EC04P
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F18DBX/835/ECO4P
Description
18W Plug In CFL Double Biax G24Q-2 Base 3500K
Ge Ecolux®, 18 WTT, 100 V, 1250 LM, 3500 KV, 82 Cri, 5.8 In Length, G24Q-2 Base, 17000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168976008 / 00043168976008
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.11 (Each)
Standard Packaging
$111.10 (Per 10)
Resources
Images
 
 
F18DBX835EC04P - Small Image
 
F18DBX835EC04P - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
100
Wattage
18
Material, Color, and Finish
color temperature
3500
color rendering index (cri)
82.0
Dimensions and Weight
Length
5.8
Descriptions
Description
18W PLUG IN CFL DOUBLE BIAX G24Q-2 BASE 3500K
Product Type
97600 Plug In CFL
extra long description
GEL F18DBX/835/ECO4P 97600 PLUG IN
Long Description
GE Ecolux®, 18 WTT, 100 V, 1250 LM, 3500 KV, 82 CRI, 5.8 IN Length, G24q-2 Base, 17000 HR Average Life
Additional Information
lumens
1250.0;1250.0
average life
17000
Base
G24q-2
Manufacturer Information
Brand
Ge Traditional Lamps
Manufacturers Part Number
F18DBX/835/ECO4P
GTIN
00043168976008
UPC
043168976008
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.18
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat