F28T5835WMEC0 - *Delisted* 26W T5 3500K 85cri

Ge Current, A Daintree Company

  • $15.88 (Each)
  • $15.88 (Each)

  • $635.20 (Per 40)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F28T5835WMEC0
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F28T5/835/WM/ECO
Description
*Delisted* 26W T5 3500K 85cri
Gel F28T5/835/WM/Eco 71643 Fluoresc
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168716437 / 00043168716437
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.88 (Each)
Standard Packaging
$635.20 (Per 40)
Resources
Images
 
 
F28T5835WMEC0 - Small Image
 
F28T5835WMEC0 - Large Image
Attachments
 
 
F28T5835WMEC0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
26.0
Material, Color, and Finish
color temperature
3500.0
color rendering index (cri)
85.0
Dimensions and Weight
Diameter
0.625
Length
45.2
Descriptions
Product Type
71643 Fluorescent
Description
*DELISTED* 26W T5 3500K 85CRI
Long Description
GEL F28T5/835/WM/ECO 71643 FLUORESC
Additional Information
average life
25000.0
lumens
2900.0
Base
Miniature Bi-Pin (G5)
Manufacturer Information
Manufacturers Part Number
F28T5/835/WM/ECO
Brand
GE Current
GTIN
00043168716437
UPC
043168716437
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.26
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Energy Saving
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat