F28WT5830EC0 - 28W T5 85 Cri 3000K Eco Fluorescent Lamp

Ge Traditional Lamps

  • $10.51 (Each)
  • $10.51 (Each)

  • $420.40 (Per 40)
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
F28WT5830EC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F28W/T5/830/ECO
Description
28W T5 85 Cri 3000K Eco Fluorescent Lamp
Ge Ecolux®, 28 WTT, 2900 LM, 3000 KV, 85 Cri, 0.625 In Diameter, 45.2 In Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168467049 / 00043168467049
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.51 (Each)
Standard Packaging
$420.40 (Per 40)
Resources
Images
 
 
F28WT5830EC0 - Large Image
 
F28WT5830EC0 - Small Image
Attachments
 
 
F28WT5830EC0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
28.0
Material, Color, and Finish
color temperature
3000.0
color rendering index (cri)
85.0
Dimensions and Weight
Diameter
0.625
Length
45.2
Descriptions
Product Type
46704 Fluorescent
Description
28W T5 85 CRI 3000K ECO FLUORESCENT LAMP
extra long description
GEL F28W/T5/830/ECO 46704 FLUORESCE
Long Description
GE Ecolux®, 28 WTT, 2900 LM, 3000 KV, 85 CRI, 0.625 IN Diameter, 45.2 IN Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
Additional Information
lumens
2900.0
average life
30000.0
Base
Miniature Bi-Pin (G5)
Manufacturer Information
Manufacturers Part Number
F28W/T5/830/ECO
Brand
Ge Traditional Lamps
GTIN
00043168467049
UPC
043168467049
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.4
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F28WT5830EC0.
Jump To:

Cross Referenced

These items are similar to F28WT5830EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
46704 GE Lighting 00043168467049
F28WT5830HLECO GE Lighting 43168716529
20868 Osram Sylvania 00046135208683
20948 Osram Sylvania 00046135209482
21060 Osram Sylvania 00046135210600
FP28830ECO Osram Sylvania 46135208683
FP28830PMECO Osram Sylvania 46135209482
FP28830PMXPECO Osram Sylvania 46135210600
230847 Philips Lighting 00046677230845
F24T5830HOALTO Philips Lighting 46677290191
F28T5830ALTO Philips Lighting 46677230845

* All prices subject to change.

Begin Live Chat