F32T825WSPX41EC - 25W T8 48" 4100K Med Bi-Pin 85 Cri Fluor Lamp

Ge Traditional Lamps

  • $9.52 (Each)
  • $9.52 (Each)

  • $342.72 (Per 36)
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
F32T825WSPX41EC
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F32T8/25WSPX41EC
Description
25W T8 48" 4100K Med Bi-Pin 85 Cri Fluor Lamp
Linear Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 82, 50000 H Average Life, 4100 K, 25 W, 2500 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, 0.56 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168721301 / 00043168721301
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.52 (Each)
Standard Packaging
$342.72 (Per 36)
Resources
Images
 
 
F32T825WSPX41EC - Large Image
 
F32T825WSPX41EC - Large Image
Specifications Sheets
 
 
F32T825WSPX41EC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
25.0
Material, Color, and Finish
Base Type
G13 Medium Bi-pin
Color Rendering Index
82
color temperature
4100 k
Housing Material
Soda Lime
color rendering index (cri)
85.0
Dimensions and Weight
Diameter
1.0 in
Length
48.0 in
Descriptions
Product Type
Linear Fluorescent Lamp
Description
25W T8 48" 4100K MED BI-PIN 85 CRI FLUOR LAMP
extra long description
GEL F32T8/25WSPX41EC 72130 FLUORESC
Long Description
Linear Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 82, 50000 h Average Life, 4100 k, 25 W, 2500 lm Brightness (Lumens), Soda Lime Housing Material, 1.0 in Diameter, 48.0 in Length, Instant;Rapid, 0.56 lb/EA
Short Description
Linear Fluorescent Lamp, G13 Medium 2 Pin, T8, 82 CRI, 25 W
Additional Information
bulb shape
T8
average life
50000 h
Brightness (Lumens)
2500 lm
start type
Instant Start;Rapid Start
package quantity
36 CA
GREEN CERTIFICATION
Yes
Base
Medium Bi-Pin (G13)
lumens
2500.0
Manufacturer Information
Brand
Ge Traditional Lamps
Manufacturers Part Number
F32T8/25WSPX41EC
GTIN
00043168721301
UPC
043168721301
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
0.56 lb/EA
Weight per each
0.56
Carton
1
Package
36
Uses, Certifications, and Standards
Energy Star
yes
Application
Energy Saving
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F32T825WSPX41EC.
Jump To:

Similar Items

Similar items are close alternatives to F32T825WSPX41EC, though they may not be 100% alike.

Fluorescent T8 Linear Reduced Wattage Lamp, Designation: F32/25WT8/841/Es/Env, 2...
  • Our Part #: S8440
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: S8440
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 30 ($127.50) ·
S8440 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$4.25

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F32T825WSPX41EC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
72130 GE Lighting 00043168721301
F3225WSPX41ECVG GE Lighting 00043168728140
22234 Osram Sylvania 00046135222344
22450 Osram Sylvania 00046135224508
152389 Philips Lighting 00046677152383

* All prices subject to change.

Begin Live Chat