F32T8835PR0EC - *Delisted* 32W T8 48" 3500K 85cri

Tungsram

  • $3.76 (Each)
  • $3.76 (Each)

  • $135.36 (Per 36)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
F32T8835PR0EC
Manufacturer
Tungsram
Manufacturer's Part Number
F32T8/835/PRO/EC
Description
*Delisted* 32W T8 48" 3500K 85cri
F32T8/835/Pro/Ec
Slang Terms

Categories
Fluorescent Lamps - Linear Fluorescent Straight La
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168635479 / 00043168635479
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.76 (Each)
Standard Packaging
$135.36 (Per 36)
Resources
Images
 
 
F32T8835PR0EC - Large Image
Attachments
 
 
F32T8835PR0EC - Specification Sheet
Other Links
 
 
F32T8835PR0EC - Other
Features
Wattage
32 W
Material, Color, and Finish
color temperature
3500.0 KV
color rendering index (cri)
85 W
Dimensions and Weight
Diameter
1.0 in
Length
72513
Descriptions
Product Type
63547 Slim Line / F20
Description
*DELISTED* 32W T8 48" 3500K 85CRI
extra long description
GEL F32T8/835/PRO/EC 63547 SLIM LIN
Long Description
F32T8/835/PRO/EC
Additional Information
average life
20000.0 HR
lumens
2.925k lm
Base
Medium Bi-Pin (G13)
Manufacturer Information
Manufacturers Part Number
F32T8/835/PRO/EC
Brand
TUNGSRAM
sub brand
ProLineâ„¢
GTIN
00043168635479
UPC
043168635479
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.47
Carton
1
Package
36
Uses, Certifications, and Standards
Application
Full Wattage
You must have an account to view stock levels

* All prices subject to change.