F36T12CWH0 - *Delisted* 45W T12 36" Cool White Ho 62 Cri R17D

Ge Current, A Daintree Company

  • $26.56 (Each)
  • $26.56 (Each)

  • $637.44 (Per 24)
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
F36T12CWH0
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F36T12/CW/HO
Description
*Delisted* 45W T12 36" Cool White Ho 62 Cri R17D
Gel F36T12/CW/Ho 10374 Fluorescent
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168103749 / 00043168103749
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.56 (Each)
Standard Packaging
$637.44 (Per 24)
Resources
Images
 
 
F36T12CWH0 - Large Image
 
F36T12CWH0 - Small Image
 
F36T12CWH0 - Large Image
 
F36T12CWH0 - Large Image
Attachments
 
 
F36T12CWH0 - Specification Sheet
Specifications Sheets
 
 
F36T12CWH0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
45
Material, Color, and Finish
color temperature
4200 k
color rendering index (cri)
60
Base Type
Recessed Double Contact
Color Rendering Index
60
Color
Cool White
Housing Material
Soda Lime
Finish
Phosphor Coated
Dimensions and Weight
Diameter
1.5
Length
36.0 in
Descriptions
Description
*DELISTED* 45W T12 36" COOL WHITE HO 62 CRI R17D
Product Type
Fluorescent Lamp
Long Description
FLuorescent Lamp, Recessed Double Contact Base, T12 Bulb Shape, 60, 9000 h Average Life, 4200 k, Cool White, 45 W, 2850 lm Brightness (Lumens), Soda Lime Housing Material, Phosphor Coated, C78.81 – 2001 ANSI Ballast Code, 1.5 in Diameter, 36.0 in Length, Rapid, +25 °C Operating Temperature, 0.52 lb/EA
Features
Our rugged GE Survivor All-Weather Ballasts are designed and manufactured to demanding specifications.The Survivor is crafted from high-grade steel laminations and tightly wound,vacuum impregnated,copper coils for superior heat dissipation and water resistance.These components are then encased in high quality potting material for additional heat sinking and weather resistance.Finally,components are secured in a durable white steel powder coated box for superior corrosion protection and long life.All GE Sur
Short Description
FLuorescent Lamp, Recessed Double Contact, T12, 60 CRI, 45 W
Additional Information
lumens
2.8k
average life
9000 h
Base
Recessed Double Contact (R17d)
bulb shape
T12
Brightness (Lumens)
2850 lm
ANSI Ballast Code
C78.81 – 2001
start type
Rapid Start
Minimum Operating Temperature
+25 °C
package quantity
1 CT;30 PK
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
F36T12/CW/HO
GTIN
00043168103749
UPC
043168103749
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.52 lb/EA
Weight per each
0.52
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Primary
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat