F40C50EC0 - 40W T12 48" 5000K 90 Cri Bi-Pin Fluorescent

Ge Traditional Lamps

  • $7.24 (Each)
  • $7.24 (Each)

  • $217.20 (Per 30)

Availability: In Stock Locally
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
F40C50EC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F40C50/ECO
Description
40W T12 48" 5000K 90 Cri Bi-Pin Fluorescent
Ge Ecolux®, 40 WTT, 2250 LM, 5000 KV, 90 Cri, 1.5 In Diameter, 48 In Length, Medium Bi-Pin (G13) Base, 20000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168800969 / 00043168800969
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.24 (Each)
Standard Packaging
$217.20 (Per 30)
Resources
Images
 
 
F40C50EC0 - Small Image
 
F40C50EC0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
40.0
Material, Color, and Finish
color rendering index (cri)
90.0
color temperature
5000.0
Dimensions and Weight
Diameter
1.5
Length
48.0
Descriptions
Product Type
80096 Fluorescent F40
Description
40W T12 48" 5000K 90 CRI BI-PIN FLUORESCENT
extra long description
GEL F40C50/ECO 80096 FLUORESCENT F4
Long Description
GE Ecolux®, 40 WTT, 2250 LM, 5000 KV, 90 CRI, 1.5 IN Diameter, 48 IN Length, Medium Bi-Pin (G13) Base, 20000 HR Average Life
Additional Information
average life
20000.0
lumens
2250.0
Base
Medium Bi-Pin (G13)
Manufacturer Information
Manufacturers Part Number
F40C50/ECO
Brand
Ge Traditional Lamps
GTIN
00043168800969
UPC
043168800969
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.41
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F40C50EC0.
Jump To:

Similar Items

Similar items are close alternatives to F40C50EC0, though they may not be 100% alike.

40W, T12 Rapid Start Fluorescent Lamp, DSGN 50 Phosphor, 5000K Color Temperature...
  • Our Part #: F40DSGN50
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: F40DSGN50/24683
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 30 ($222.60) ·
F40DSGN50 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$7.42

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F40C50EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
13794 GE Lighting 00043168137942
F40C50ECO GE Lighting 00043168800969
24683 Osram Sylvania 00046135246838
F40/C50 Philips Lighting n/a

* All prices subject to change.

Begin Live Chat