F40SCWU6 - 40W T12 22.5 6" Leg Spacing Super Cool White 75cri

Ge

  • $26.76 (Each)
  • $26.76 (Each)

  • $321.12 (Per 12)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F40SCWU6
Manufacturer
Ge
Manufacturer's Part Number
F40SCW/U/6
Description
40W T12 22.5 6" Leg Spacing Super Cool White 75cri
Fluorescent Lamp, 40 W; 22.5 Inch Nominal Length; Shape Designation T12; Style Cool White; G13 Medium Bi Pin Base; Initial Intensity 2800 Lumen; 6 Inch Leg Spacing; Color Rendering Index 75; Color Temperature 4100 K; Life 14000 HR
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Fluorescent
UNSPSC
-
UPC/EAN/GTIN
04316814648
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.76 (Each)
Standard Packaging
$321.12 (Per 12)
Resources
Images
 
 
F40SCWU6 - Small Image
 
F40SCWU6 - Large Image
MSDS Sheets
 
 
F40SCWU6 - MSDS Sheet
Attachments
 
 
F40SCWU6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Initial Intensity
2800 LUMEN
Wattage
40 W
Material, Color, and Finish
Color Temperature in Kelvin
30 Amp at 120/240 Volt AC, 25 Amp at 277 Volt AC/12.5 Amp at 480 Volt AC (Non-Conductive)
Color Rendering Index
51898
Style
COOL WHITE
Base Type
G13 MEDIUM BI PIN
Descriptions
Product Type
Fluorescent Lamp
Description
40W T12 22.5 6" LEG SPACING SUPER COOL WHITE 75CRI
Long Description
FLUORESCENT LAMP, 40 W; 22.5 INCH NOMINAL LENGTH; SHAPE DESIGNATION T12; STYLE COOL WHITE; G13 MEDIUM BI PIN BASE; INITIAL INTENSITY 2800 LUMEN; 6 INCH LEG SPACING; COLOR RENDERING INDEX 75; COLOR TEMPERATURE 4100 K; LIFE 14000 HR
Commodity Description
Lamps - Fluorescent
Additional Information
Nominal Length in inch
22.5 CI
Initial Intensity in Lumen
(1) Bottom, (6) Sides, (4) Cable Ends
Nominal Length in ft
1.875 IN
Nominal Length
22.5 INCH
Leg Spacing
6 INCH
Manufacturer Information
Brand
MOD-U-LINE[R]
Manufacturers Part Number
F40SCW/U/6
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Status
Inactive
Packaging
Standard Package
12 PER CASE
Weight per each
1.15
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat