F72T8CW - 35W 200MA Fluor Lamp

Ge Current, A Daintree Company

  • $17.30 (Each)
  • $17.30 (Each)

  • $415.20 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F72T8CW
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F72T8/CW
Description
35W 200MA Fluor Lamp
Ge Cool White Starcoat T8
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168108294 / 00043168108294
Weight per unit
0.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.30 (Each)
Standard Packaging
$415.20 (Per 24)
Resources
Images
 
 
F72T8CW - Small Image
Attachments
 
 
F72T8CW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
35.0
Material, Color, and Finish
color temperature
4100.0
color rendering index (cri)
60.0
Dimensions and Weight
Length
72.0
Diameter
1.0
Descriptions
Description
35W 200MA FLUOR LAMP
Product Type
10829 Slim Line / F20
extra long description
GEL F72T8/CW 10829 SLIM LINE / F20
Long Description
GE Cool White Starcoat T8
Additional Information
lumens
3000.0
average life
7500.0
Base
Single Pin (Fa8)
Manufacturer Information
Manufacturers Part Number
F72T8/CW
Brand
GE Current
GTIN
00043168108294
UPC
043168108294
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.69
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat