F96T12SP65H0 - 110W T12 96" 6500K High Output 75CRI R17D Pin

Ge

  • $12.74 (Each)
  • $12.74 (Each)

  • $191.10 (Per 15)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F96T12SP65H0
Manufacturer
Ge
Manufacturer's Part Number
F96T12/SP65/HO
Description
110W T12 96" 6500K High Output 75CRI R17D Pin
Fluorescent Lamp, High Output, Rapid Start; 110 W; 96 Inch Nominal Length; Shape Designation T12; R17D Recessed Double Contact Base; Initial Intensity 8900 Lumen; Color Rendering Index 75; Color Temperature 6500 K; Life 12000 HR
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Fluorescent
UNSPSC
-
UPC/EAN/GTIN
04316812130
Weight per unit
1.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.74 (Each)
Standard Packaging
$191.10 (Per 15)
Resources
Images
 
 
F96T12SP65H0 - Small Image
 
F96T12SP65H0 - Large Image
MSDS Sheets
 
 
F96T12SP65H0 - MSDS Sheet
Attachments
 
 
F96T12SP65H0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
110 W
Initial Intensity
8900 LUMEN
Material, Color, and Finish
Color Rendering Index
51898
Color Temperature in Kelvin
6500 CCT
Base Type
R17D Recessed Double Contact
Descriptions
Product Type
Fluorescent Lamp
Description
110W T12 96" 6500K HIGH OUTPUT 75CRI R17D PIN
Long Description
FLUORESCENT LAMP, HIGH OUTPUT, RAPID START; 110 W; 96 INCH NOMINAL LENGTH; SHAPE DESIGNATION T12; R17D RECESSED DOUBLE CONTACT BASE; INITIAL INTENSITY 8900 LUMEN; COLOR RENDERING INDEX 75; COLOR TEMPERATURE 6500 K; LIFE 12000 HR
Commodity Description
Lamps - Fluorescent
Additional Information
Nominal Length in inch
33303013
Nominal Length in ft
8 Each
Initial Intensity in Lumen
8900
Nominal Length
96 INCH
Manufacturer Information
Brand
GE LIGHTING, INC./LAMPS
Manufacturers Part Number
F96T12/SP65/HO
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
HIGH OUTPUT, RAPID START
Packaging
Standard Package
15 PER CASE
Weight per each
1.33
Carton
1
Package
15
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat