FC12T9CW - 32W T9 12" Cir-C-Line 60 Cri Cool White Fluor

Ge Traditional Lamps

  • $11.70 (Each)
  • $11.70 (Each)

  • $140.40 (Per 12)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FC12T9CW
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
FC12T9/CW
Description
32W T9 12" Cir-C-Line 60 Cri Cool White Fluor
Ge Garage & Basement Circline 32 Watt T9 Circline 1-Pack
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Circular La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168338905 / 00043168338905
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.70 (Each)
Standard Packaging
$140.40 (Per 12)
Resources
Images
 
 
FC12T9CW - Large Image
 
FC12T9CW - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32.0
Material, Color, and Finish
color temperature
4100.0
color rendering index (cri)
60.0
Dimensions and Weight
Diameter
1.125
Length
12.0
Descriptions
Product Type
33890 Fluorescent
Description
32W T9 12" CIR-C-LINE 60 CRI COOL WHITE FLUOR
extra long description
GEL FC12T9/CW 33890 FLUORESCENT
Long Description
GE garage & basement circline 32 watt T9 circline 1-pack
Additional Information
average life
12000.0
lumens
1950.0
Base
4-Pin (G10q)
Manufacturer Information
Manufacturers Part Number
FC12T9/CW
Brand
Ge Traditional Lamps
GTIN
00043168338905
UPC
043168338905
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.75
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat