FLE23HT32841 - 120V CFL LMP

Ge Lighting

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLE23HT32841
Manufacturer
Ge Lighting
Manufacturer's Part Number
FLE23HT3/2/841
Description
120V CFL LMP
Ge CFL 23W T3 Spiral
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168945462 / 00043168945462
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
FLE23HT32841 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
23 W W
Dimensions and Weight
Length
78325025656
Descriptions
Description
120V CFL LMP
Product Type
94546 Fluorescent Energy Eff
extra long description
GEL FLE23HT3/2/841 94546 FLUORESCEN
Long Description
GE CFL 23w T3 Spiral
Additional Information
lumens
1.6k lm
average life
10000 hrs
Base
E26
Manufacturer Information
Brand
GE Lighting
Manufacturers Part Number
FLE23HT3/2/841
GTIN
00043168945462
UPC
043168945462
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.26
Carton
1
Package
10
Uses, Certifications, and Standards
Application
General Use and Decorative
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat