FLE23HT32XL827 - 23W CFL Self Ballasted Fluor Lamp 82 Cri 120V

Ge Lighting

  • $7.77 (Each)
  • $7.77 (Each)

  • $186.48 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLE23HT32XL827
Manufacturer
Ge Lighting
Manufacturer's Part Number
FLE23HT3/2/XL827
Description
23W CFL Self Ballasted Fluor Lamp 82 Cri 120V
Ge Soft White Spiral T3 - Facilities, Retail Display, Hospitality, Office, Restaurant
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168808897 / 00043168808897
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.77 (Each)
Standard Packaging
$186.48 (Per 24)
Resources
Images
 
 
FLE23HT32XL827 - Small Image
 
FLE23HT32XL827 - Large Image
Attachments
 
 
FLE23HT32XL827 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
23 W W
Material, Color, and Finish
color temperature
2700.0 KV
color rendering index (cri)
82 W
Dimensions and Weight
Length
INCANDESCENT LAMPHOLDER, FIXTURE TYPE; UL, CUL APPROVAL; 600 VOLT VOLTAGE RATING; SCREW MOUNTING; PORCELAIN BODY MATERIAL; 660 WATT LAMP WATTAGE; (4) SCREW TERMINAL TYPE; KEYLESS OPERATOR TYPE; MEDIUM LAMP BASE; WHITE BODY COLOR
Descriptions
Description
23W CFL SELF BALLASTED FLUOR LAMP 82 CRI 120V
Product Type
80889 Fluorescent Energy Eff
extra long description
GEL FLE23HT3/2/XL827 80889 FLUORESC
Long Description
GE Soft White Spiral T3 - Facilities, Retail Display, Hospitality, Office, Restaurant
Additional Information
lumens
1.6k lm
average life
12000.0 HR
Base
Medium Screw (E26)
Manufacturer Information
Brand
GE Lighting
Manufacturers Part Number
FLE23HT3/2/XL827
sub brand
Soft White
GTIN
00043168808897
UPC
043168808897
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.28
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat